Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Non Stick Mini Flan Moulds 80mm
By Matfer Bourgeat
Order Code:
ZT4859324S
£65.99
Inc VAT (20%)
£69.99
5.5% off
1
Add to basket
Get it in
20-30
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/non-stick-mini-flan-moulds-80mm/p/ZT4859324S
Add to quotation
View all Bakeware
Description
Plain flan rings, available in different sizes.
Tags:
#ReducedPrice
Specifications
Specifications for Non Stick Mini Flan Moulds 80mm
Product Type
Mini Flan Moulds
Size
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome