Oval Bread Proofing Basket 500g

Order Code: ZT4856899S

£24.99 Inc VAT (20%)


Description

Serious about baking bread? This 500g oval rattan proofing basket from Schneider is an essential tool for any baker or professional pastry chef. Crafted with precision and care, the proofing basket is designed to help you achieve perfect, artisan-style bread every time you bake. Made from high-quality natural rattan, this Schneider proofing basket provides excellent breathability for your dough during the proofing process. Its oval shape allows you to shape your bread loaves beautifully and consistently, giving them that classic rustic appearance. The 500g capacity is ideal for a variety of bread recipes, from sourdough to French baguettes. Before first use, spray the inside slightly with an enzyme-free releasing agent to protect the rattan, and dust with flour. The basket can be cleaned every four weeks using a brush without water. Then place the basket in the oven for 20 minutes at a temperature between 120 and 140C to sanitise.

See full description
Specifications for Oval Bread Proofing Basket 500g
  • Product Type
    Bread Proofing Basket
  • Shape
    Oval
  • Capacity
    500g
  • Material
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome