Oval Bread Proofing Basket Long 1500g

Order Code: ZT4857078S

£30.99 Inc VAT (20%)


Description

Thanks to a rattan construction, this 1. 5Kg bread proofing basket offers a traditional and desirable way to cure your dough, leaving an attractive pattern to help you merchandise your bakes. Adding a home-made aesthetic to your loaves is hugely beneficial in convincing customers to spend more. As a breathable, natural material rattan is not only a greener and more sustainable alternative but can also be cleaned using just cold water and a hard brush. Before first use, spray the inside slightly with an enzyme-free releasing agent to protect the rattan, and dust with flour. The basket can be cleaned every 4 weeks using a brush without water. Then place the basket in the oven for 20 minutes at a temperature between 120 and 140 C to sanitise.

See full description
Specifications for Oval Bread Proofing Basket Long 1500g
  • Product Type
    Bread Proofing Basket
  • Capacity
    1500g
  • Weight
    1.5kg
  • Material
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome