Oval Bread Proofing Basket Long 2000g

Order Code: ZT4857055S

£32.99 Inc VAT (20%)


Description

This 2Kg bread proofing basket benefits from an all-natural rattan construction which helps your dough develop the best flavour and consistent texture needed to produce the finest loaves of bread. With an eye-catching pattern that can effortlessly be transferred to your dough, this banneton is easy to use and maintain. It can be cleaned using only cold water and a hard brush, needing just a short period of drying in the oven to ensure a completely sanitary basket ready to be used again. Before first use, spray the inside slightly with an enzyme-free releasing agent to protect the rattan, and dust with flour. The basket can be cleaned every 4 weeks using a brush without water. Then place the basket in the oven for 20 minutes at a temperature between 120 and 140 C to sanitise.

See full description
Specifications for Oval Bread Proofing Basket Long 2000g
  • Material
    Rattan
  • Shape
    Oval
  • Capacity
    2000g
  • Type
    Bread Proofing Basket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome