Pastel Spray Red 250ml

Order Code: ZT4877449S

£16.86 Inc VAT (0%)


Description

Liven up your cakes and confectionary using Pavoni's pastel food colour spray. This quick and easy spray is perfect for adding a pop of colour to cupcakes, cakes, chocolates, biscuits and sugar paste. Simply shake the can well and hold it 20-30cm away from your cake or decoration. Then, with the can upright, spray in smooth, circular motions to achieve your desired effect. Ingredients - Ethanol - Colouring: E129, E122 - Propellant E943a, E943b, E944 - Allergens: possible contamination with Milk & derivates (including lactose), Soy and derivates, Sulphur dioxide and sulphites. Nutritional Info (per 100g) : Energy: 603kj/2535kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 0g, of which sugars: 0g, Fibre: 0g, Protein: 0g, Salt: 0. 19g. Storage Instructions - Protect from sunlight and do not expose to temperature exceeding 50C.

See full description
Specifications for Pastel Spray Red 250ml
  • Form
    Spray
  • Volume
    250ml
  • Product Type
    Food Colour Spray
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome