Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Polypropylene Frame Sieve 7cm
By Non Branded
Order Code:
ZT4853913S
£6.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.59
0%
5 - 9
£6.33
4%
10 - 19
£6.06
8%
20 - 49
£5.80
12%
50 +
£5.54
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
6.59
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/polypropylene-frame-sieve-7cm/p/ZT4853913S
Add to quotation
View all Bakeware
Description
Great value sieve to use in the kitchen.
Tags:
#BulkDiscount
Specifications
Specifications for Polypropylene Frame Sieve 7cm
Material
Polypropylene
Product Type
Sieve
Diameter
7cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome