Professional Cake Turntable (305 x 135mm)

Order Code: ZT4854407S

£59.99 Inc VAT (20%)


Description

The Professional Turntable makes coating your cakes in ganache, buttercream or royal icing easy for even novice bakers. It is also a great tool for airbrushing, painting and piping borders. The top is elevated by 5" to bring your cake to eye level which is great when you are working for long hours on your marvellous creations. As well as being of professional quality, this turntable is so easy to use for cake decorators of any ability. Dimensions:12" (30. 48cm) diameter top 5" (12. 7cm) heightUser Care:Wash before first and after each use. Clean in warm water. Dry thoroughly before use.

See full description
Specifications for Professional Cake Turntable (305 x 135mm)
  • Product Type
    Cake Turntable
  • Size
    305 x 135mm