Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Round Pastry Brush 25mm
By Vogue
Order Code:
ZT4855252S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 +
£4.83
7%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/round-pastry-brush-25mm/p/ZT4855252S
Add to quotation
View all Bakeware
Description
Classic pastry brush with wooden handle and round 45mm bristles.
Tags:
#BulkDiscount
Specifications
Specifications for Round Pastry Brush 25mm
Size
25mm
Handle Material
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome