Round Silver Cake Drum 12mm 12"

Order Code: ZT4947654S

£4.19 Inc VAT (20%)


Description

Tala Round Silver Cake Drum 12mm 12inch This traditional round cake drum is covered in silver embossed foil which makes it ideal for presenting celebration cakes. Our board is particularly good for carrying the weight of an iced fruit cake at Christmas as well as birthday and wedding cakes. The board is 12mm thick and comes in a silver colour.

See full description
Specifications for Round Silver Cake Drum 12mm 12"
  • Type
    Cake Drum
  • Thickness
    12mm
  • Colour
    Silver
  • Size
    12in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome