Round Silver Cake Drum 12mm 14"

Order Code: ZT4947665S

£4.99 Inc VAT (20%)


Description

Tala Round Silver Cake Drum 12mm 14inch This traditional round cake drum is covered in silver embossed foil which makes it ideal for presenting celebration cakes. Our board is particularly good for carrying the weight of an iced fruit cake at Christmas as well as birthday and wedding cakes. The board is 12mm thick and comes in a silver colour

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Round Silver Cake Drum 12mm 14"
  • Colour
    Silver
  • Shape
    Round
  • Diameter
    14in
  • Product Type
    Cake Drum
  • Thickness
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome