Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Silicon Pastry or Basting Brush 25mm
By Kitchen Craft
Order Code:
ZT4860966S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/silicon-pastry-or-basting-brush-25mm/p/ZT4860966S
Add to quotation
View all Bakeware
Description
Can be used to brush pastry with milk, as well as for glazing meat, poultry or vegetables.
Tags:
#BulkDiscount
Specifications
Specifications for Silicon Pastry or Basting Brush 25mm
Product Type
Pastry or Basting Brush
Material
Silicon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome