Silver Sugar Pearls 25g - Nonpareils

Order Code: ZT4874933S

£2.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Take your baked creations to the next level with PME's silver sugar pearls. These gorgeous and elegant pearl decorations are perfect for embellishing wedding cakes or any celebratory confections. You can also use them as border on cakes and cookies too!PME's sugar pearls come packaged in a convenient storage pot with a secure screw-top lid, which can be tightly closed and put away for another day, keeping your sugar pearls fresh. Ingredients - Sugar, Starch (WHEAT, MAIZE), Glucose, Colour (E174), Gelatine (Bovine) Nutritional Info (per 100g) : Energy: 388 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 98g, of which sugars: 79g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Silver Sugar Pearls 25g - Nonpareils
  • Colour
    Silver
  • Product Type
    Silver Sugar Pearls
  • Weight
    25g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome