Silver Sugar Pearls 3mm

Order Code: ZT4874961S

£2.79 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%

Currently unavailable

Description

Take your baked creations to the next level with PME's silver sugar pearls. These gorgeous and elegant 3mm pearl decorations are perfect for embellishing wedding cakes or any celebratory confections. You can also use them as border on cakes and cookies too!PME's sugar pearls come packaged in a convenient storage pot with a secure screw-top lid, which can be tightly closed and put away for another day, keeping your sugar pearls fresh. Ingredients - Sugar, Starch (MAIZE, WHEAT), Glucose, Gelatine (Bovine) Nutritional Info (per 100g) : Energy: 403 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 99g, of which sugars: 96g, Fibre: 0g, Protein: 0g, Salt: 0. 01g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Silver Sugar Pearls 3mm
  • Colour
    Silver
  • Product Type
    Sugar Pearls
  • Size
    3mm