Square Silver Cake Board 3mm 12"

Order Code: ZT4947807S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.225%
20 +£3.0510%


Description

Tala Square Silver Cake Board 3mm 12inch This traditional square cake board is covered in silver embossed foil which makes it ideal for presenting celebration cakes. Our board is particularly good for carrying the weight of an iced fruit cake at Christmas as well as birthday and wedding cakes. The board is 3mm thick and comes in a silver colour

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Square Silver Cake Board 3mm 12"
  • Size
    12in
  • Colour
    Silver
  • Thickness
    3mm
  • Product Type
    Cake Board
  • Shape
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome