Sugar Pearls 100g - Green

Order Code: ZT4874679S

£4.09 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Make your cupcakes and sweet treats pop with these edible sugar pearl decorations from PME. Ideal for adding to cakes, cookies, desserts, buttercream and so much more, PME sugar pearls can provide the perfect topping for any treat. They are available in a wide range of colours, so you can mix and match as you like. PME's sugar pearls are packed into a secure screw lid pot that contains 100g of coloured pearl decorations. Ingredients - Sugar, Starch (MAIZE, WHEAT), Colours (E100, E133), Glucose, Glazing Agent (E903) Nutritional Info (per 100g) : Energy: 404 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 100g, of which sugars: 98g, Fibre: 0g, Protein: 0g, Salt: 0. 01g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Sugar Pearls 100g - Green
  • Weight
    100g
  • Product Type
    Sugar Pearls
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome