Vanilla Flavouring 500ml

Order Code: ZT4874682S

£5.99 Inc VAT (0%)


Description

Dr. Oetker's professional vanilla flavouring is perfect for home baking, cake decorating and desserts. The flavouring comes in a convenient 500ml bottle, and is alcohol free and suitable for vegetarians. Ingredients - Water, Propylene Glycol, Colour: Plain Caramel; Flavourings. Nutritional Info (per 100g) : Energy: 443KJ/104Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 1. 1g, of which sugars: 0. 4g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage - Ambient temperature.

See full description
Specifications for Vanilla Flavouring 500ml
  • Product Type
    Vanilla Flavouring
  • Colour
    Plain Caramel
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome