White Pudding Basin 14cm (Size 42)

Order Code: ZT4963565S

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.795%
10 - 19£5.4810%
20 +£5.1815%


Description

Mason Cash White Pudding Basin 14cm (Size 42) As classic and recognisable as the mixing bowls, no household would be complete without the traditional white Mason Cash pudding basin The mixing bowls and pudding basins are the perfect partners Once the pudding mixture is poured into the basin it can be covered with greaseproof paper, muslin or cling film to form a lid The rim also provides added grip when the basin is tipped to remove the pudding

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for White Pudding Basin 14cm (Size 42)
  • Colour
    White
  • Diameter
    14cm
  • Size
    42
  • Product Type
    Pudding Basin