White Pudding Basin 17cm (Size 30)

Order Code: ZT4963454S

£5.99 Inc VAT (20%)


Description

Mason Cash White Pudding Basin 17cm (Size 30) As classic and recognisable as the mixing bowls, no household would be complete without the traditional white Mason Cash pudding basin The mixing bowls and pudding basins are the perfect partners Once the pudding mixture is poured into the basin it can be covered with greaseproof paper, muslin or cling film to form a lid The rim around the top of the basin makes it ideal for retaining the �lid� and therefore perfectly designed for any mixture requiring steaming The rim also provides added grip when the basin is tipped to remove the pudding

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for White Pudding Basin 17cm (Size 30)
  • Colour
    White
  • Size
    30
  • Diameter
    17cm
  • Product Type
    Pudding Basin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome