Delicious after-dinner chocolates. Bolero Belgian milk chocolates are packed in a case of 300 individually wrapped chocolates. Made to a traditional Belgian recipe, these delicious continental chocolates are the perfect accompaniment to your coffee menu. Ingredients - Sugar, whole MILK powder, cocoa butter, cocoa mass, WHEY powder (MILK), emulsifier (SOYA lecithin), vanillin, Cocoa ingredients: minimum 30%. Nutritional Info (per 100g) : Energy 2274kj/544kcal, Fat 32g, Saturated fat 19g, Carbohydrates 56g, -sugar 55g, Fibre 0g, Protein 6. 7g, Salt 0. 2g.