Bolero cappuccino wafer sticks consist of rolled wafer sticks filled with gorgeous smooth cream. Delicious at any time of day, these wafers are especially tasty with coffee, hot chocolate or as a mid-day snack, and can also be used to top a delicious bowl of ice-cream. Each tin of Bolero cappuccino cream wafers has been sealed to keep the wafers as fresh as possible. There is a ring pull top under the outer plastic lid which is used to open the tin. Once the tin has been opened the plastic lid can be used to reseal the tin. Ingredients - Sugar, WHEAT flour, palm oil, WHEY powder, corn starch, skim MILK powder, defattedcocoa powder, cappuccino powder (espresso coffee powder, skim MILK powder) (0. 2%), emulsifier : SOYA lecithin, glucose syrup, colour: caramel colour, EGG YOLK powder, flavourings. Nutritional Info (per 100g) : Energy 2039kj/486kcal, Fat 19. 0g, Saturated fat 9. 2g, Carbohydrates 73. 5g, -sugar 50. 3g, Fibre 0g, Protein 4. 7g, Salt 0. 3g.