Great tasting rolled toasted wafer sticks filled with chocolate and hazelnut paste. Delicious at any time of day, Bolero wafers are especially tasty with coffee, hot chocolate or as a mid-day snack, and can also be used to top a delicious bowl of ice-cream. Each tin of Bolero hazelnut cream wafers has been sealed to keep the wafers as fresh as possible. There is a ring pull top under the outer plastic lid which is used to open the tin. Once the tin has been opened the plastic lid can be used to reseal the tin. Ingredients - Sugar, WHEAT flour, palm oil, WHEY powder, corn starch, skim cocoa powder (3. 7%), skim MILK powder, HAZELNUTS (1. 2%), emulsifier: SOYA lecithin, colour: caramel colour, glucose syrup, flavourings. Nutritional Info (per 100g) : Energy 2001kj/476kcal, Fat 16. 7g, Saturated fat 7. 8g, Carbohydrates 75. 5g, -sugar 50. 2g, Fibre 0g, Protein 5. 0g, Salt 0. 2g.