Bolero lemon wafer sticks consist of rolled wafer sticks filled with gorgeous smooth lemon cream. Delicious at any time of day, these wafers are especially tasty with coffee, hot chocolate or as a mid-day snack, and can also be used to top a delicious bowl of ice-cream. Each tin of Bolero lemon cream wafers has been sealed to keep the wafers as fresh as possible. There is a ring pull top under the outer plastic lid which is used to open the tin. Once the tin has been opened the plastic lid can be used to reseal the tin. Ingredients - Sugar, WHEAT flour, palm oil, WHEY powder, corn starch, skim MILK powder, lemon powder (1%), emulsifier: SOYA lecithin, glucose syrup, whole EGG powder, colour: curcumin, acid: citric acid, flavourings. Nutritional Info (per 100g) : Energy 2057kj/489kcal, Fat 18. 6g, Saturated fat 9. 0g, Carbohydrates 76. 1g, -sugar 52. 3g, Fibre 0g, Protein 4. 1g, Salt 0. 1g.