Milk Chocolate Coconut Biscuits 140g (0)

Order Code: ZT4876455S

£21.99 Inc VAT (20%)


Description

Elizabeth Shaw's milk chocolate coconut biscuits offer a delicious combination of textures and flavours. Made with premium ingredients, they feature a crisp biscuit base topped with coconut and hazelnuts, a layer of chewy caramel, and a smooth milk chocolate coating. Plus, they are suitable for vegetarians, so you can feel good about enjoying them. Ingredients - Milk chocolate (35. 5%) (sugar, cocoa butter, whole MILK powder, cocoa mass, vegetable fats: (palm, shea, in varying proportions) ; whey powder (MILK), emulsifiers: SOYA lecithin and polyglycerol polyricinoleate; flavouring), WHEAT flour, sugar, invert sugar syrup, glucose syrup, palm fat, desiccated coconut (3. 5%), whole MILK powder, HAZELNUTS (2. 2%), butter (MILK), grain crisps (1. 4%) (rice flour, WHEAT flour, corn flour, sugar, BARLEY malt extract, salt), humectant: sorbitol syrup; starch, BARLEY malt extract, whey powder (MILK), salt, emulsifiers: SOYA lecithin, mono- and di-glycerides of fatty acids; raising agents: ammonium carbonate, sodium carbonate, diphosphates; flavourings. Nutritional Info (per 100g) : Energy: 2022kj/483kcal, Fat: 23g, of which saturates: 14g, Carbohydrates: 63g, of which sugars: 46g, Fibre: 2. 2g, Protein: 5. 2g, Salt: 0. 37g. Storage - Store in a cool, dry, well-ventilated atmosphere away from heat sources and direct sunlight. Store separately from perfumed goods and strong odours. Ideal storage 13�C - 18�C (55�F - 65�F)

See full description
Specifications for Milk Chocolate Coconut Biscuits 140g (0)
  • Product Type
    Biscuits
  • Flavour
    Coconut
    Milk Chocolate
  • Weight
    140g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome