Milk Chocolate Fruit & Nut Biscuits 140g (0)

Order Code: ZT4876421S

£21.99 Inc VAT (20%)


Description

Elizabeth Shaw's milk chocolate fruit and nut biscuits offer a delicious combination of textures and flavours. Made with premium ingredients, they feature a crisp biscuit base topped with delicious raisins and hazelnuts, a layer of chewy caramel, and a smooth milk chocolate coating. Plus, they are suitable for vegetarians, so you can feel good about enjoying them. Ingredients - Milk chocolate (35. 5%) (sugar, cocoa butter, whole MILK powder, cocoa mass, vegetable fats: (palm, shea, in varying proportions) ; whey powder (MILK), emulsifiers: SOYA lecithin, polyglycerol polyricinoleate; flavouring), WHEAT flour, sugar, glucose syrup, invert sugar syrup, grain crisps (6. 3%) (rice flour, WHEAT flour, corn flour, sugar, BARLEY malt extract, salt), palm fat, currants (3. 3%), HAZELNUTS (3. 3%), whole MILK powder, butter (MILK), humectant: sorbitol syrup, BARLEY malt extract, starch, whey powder (MILK), salt, emulsifiers: SOYA lecithin, mono- and di-glycerides of fatty acids; raising agents: ammonium carbonate, sodium carbonate, diphosphates; flavouring. Nutritional Info (per 100g) : Energy: 1990kj/476kcal, Fat: 22g, of which saturates: 11g, Carbohydrates: 61g, of which sugars: 51g, Fibre: 4. 3g, Protein: 5. 7g, Salt: 0. 51g. Storage - Store in a cool, dry, well-ventilated atmosphere away from heat sources and direct sunlight. Store separately from perfumed goods and strong odours. Ideal storage 13C - 18C (55F - 65F)

See full description
Specifications for Milk Chocolate Fruit & Nut Biscuits 140g (0)
  • Weight
    140g
  • Product Type
    Biscuits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome