Milk Chocolate Orange Share Bag 100g (Pack of 7)

Order Code: ZT4876353S

£22.99 Inc VAT (20%)


Description

Lily O'Brien's Milk Chocolate Orange discs offer a delightful indulgence in a convenient pouch. Each chocolate disc is filled with a smooth milk chocolate truffle and is infused with zesty orange oil, creating a delicious contrast in flavours. The resealable pouch keeps them fresh and readily available for whenever your sweet tooth strikes. Ingredients - Milk Chocolate 88% (Sugar, Whole MILK Powder, Cocoa Butter, Cocoa Mass, Emulsifier (SOYA Lecithin), Natural Vanilla Flavouring), Glucose Syrup, Water, Orange Oil (0. 2%) Nutritional Info (per 100g) : Energy: 2150kj/515kcal, Fat:29g, of which saturates: 18g, Carbohydrates: 57g, of which sugars: 55g, Fibre: 1. 9g, Protein: 5. 8g, Salt: 0. 15g. Storage - For maximum taste and enjoyment, please store your Lily O'Brien's chocolates in a cool dry place 15-18C away from moisture, strong sunlight and odours.

See full description
Specifications for Milk Chocolate Orange Share Bag 100g (Pack of 7)
  • Product Type
    Chocolate
  • Flavour
    Orange
  • Weight
    100g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome