Milk Mint Crisp 1.89kg (Pack of 300)

Order Code: ZT4876328S

£31.99 Inc VAT (20%)


Description

Elizabeth Shaw Milk Chocolate Mint Crisps are perfect when served with after dinner coffee or as part of a sumptuous afternoon tea. Each bite combines smooth milk chocolate with the delightful crunch of honeycomb and a refreshing hint of mint. Individually wrapped in silver foil, these decadent treats are a great for any restaurant, bistro, or coffee shop. They contain no palm oil and are suitable for vegetarians. Ingredients - Sugar, whole MILK powder, cocoa butter, cocoa mass, glucose syrup, invert sugar syrup, emulsifier: lecithin (SOYA), flavourings: (peppermint, natural vanilla) ; raising agent: sodium bicarbonate. Nutritional Info (per 100g) : Energy: 2132kj/508kcal, Fat: 25g, of which saturates: 15g, Carbohydrates: 64g, of which sugars: 60g, Fibre: 1. 6g, Protein: 5. 5g, Salt: 0. 16g. Storage - Store in a cool, dry, well-ventilated atmosphere away from heat sources and direct sunlight. Store separately from perfumed goods and strong odours. Ideal storage 13C - 18C (55F - 65F)

See full description
Specifications for Milk Mint Crisp 1.89kg (Pack of 300)
  • Flavour
    Mint
  • Weight
    1.89kg
  • Pack Quantity
    300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome