Petit Indulgence Collection 48g (Pack of 8)

Order Code: ZT4876203S

£21.99 Inc VAT (20%)

Currently unavailable

Description

Satisfy your sweet tooth with Lily O'Brien's Petit Indulgence Collection. Suitable for vegetarians, this bite-sized collection is filled with an assortment of delicious chocolates, including Sticky Toffee, Simply Chocolate, Raspberry Creme, Chocolate Orange and Praline Perfection. Each chocolate box contains five chocolates and weighs 48g. Ingredients - White Chocolate (Sugar, Cocoa Butter, Whole MILK Powder, Emulsifier (SOYA Lecithin), Natural Vanilla Flavour), Dark Chocolate (Cocoa Mass, Sugar, Cocoa Butter, Emulsifier (SOYA Lecithin), Natural Vanilla Flavour), Milk Chocolate (Sugar, Whole MILK Powder, Cocoa Butter, Cocoa Mass, Emulsifier (SOYA Lecithin), Natural Vanilla Flavour), Sticky Toffee Caramel (Sugar, Glucose Syrup, Sweetened Condensed Skimmed Milk (Skimmed MILK, Sugar, Lactose (MILK)), Milk Chocolate (Sugar, Cocoa Butter, Cocoa Mass, Whole MILK Powder, Whey Powder (MILK), Emulsifier (SOYA Lecithin) ), Butter (MILK), Natural Flavouring, Salt), Glucose Syrup, Milk Chocolate Filling (Vegetable Oil (Palm), Sugar, Whole MILK Powder, Cocoa Butter, MILK Fat, Cocoa Mass, Emulsifier (SOYA Lecithin), Natural Vanilla Flavouring), Hazelnut Filling (Sugar, HAZELNUTS, Emulsifier (SOYA Lecithin), Natural Vanilla Flavour), Caramelised Hazelnuts (Sugar, HAZELNUTS), Water, Natural Flavouring. Nutritional Info (per 100g) : Energy: 2209kj/529kcal, Fat: 31. 6g, of which saturates: 18. 7g, Carbohydrates: 53. 0g, of which sugars: 51. 7g, Fibre: 2. 9g, Protein: 6. 6g, Salt: 0. 14g. Storage - For maximum taste and enjoyment, please store your Lily O'Brien's chocolates in a cool dry place 15-18C away from moisture, strong sunlight and odours.

See full description
Specifications for Petit Indulgence Collection 48g (Pack of 8)
  • Weight
    48g
  • Product Type
    Chocolates

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome