Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Biscuits
Soft Bakes Breakfast Biscuit 50g (Pack of 20) 4248176
By Belvita
Order Code:
ZT1546817S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/biscuits/soft-bakes-breakfast-biscuit-50g-pack-of-20-4248176/p/ZT1546817S
Add to quotation
View all Biscuits
Description
Belvita Soft Bakes Breakfast Biscuit 50g (Pack of 20) 4248176
Specifications
Specifications for Soft Bakes Breakfast Biscuit 50g (Pack of 20) 4248176
MFR Part No.
KS61440
Weight
1.198kg
Height
282mm
Depth
2.1mm
Width
157mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome