Digital Bar Blender 2.5L

Order Code: ZT4855153S

£399.99 Inc VAT (20%)


Description

Blend cocktails, crush ice or mix milkshakes with the Buffalo digital bar blender. Equipped with a powerful 220/240V variable speed motor, the blender offers an impressive commercial grade performance. A large 2. 5 litre BPA-free plastic jug allows you to process large quantities of ingredients, without the need for multiple rounds of blending. With a metal clutch and stainless steel body, the Buffalo digital bar blender provides added durability, making it a reliable and long-lasting tool that can withstand frequent and heavy use. Additionally, a user-friendly digital control panel ensures the blender is easy to control and use - giving you the precision needed to produce the most consistent blends.

See full description
Specifications for Digital Bar Blender 2.5L
  • Product Type
    Digital Bar Blender
  • Material
    Stainless Steel Body
  • Capacity
    2.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome