Light Duty Quik-Stick Stick Blender WSB35K

Order Code: ZT4867978S

£109.99 Inc VAT (20%)


Description

Whether you're in a smaller professional kitchen or at home, the Waring WSB35K light-duty Quik-Stik blender saves you valuable time, energy and effort when prepping ingredients. The WSB35K is a truly versatile little blender and features two speed settings, low at 7500 rpm and high at 18000 rpm, to provide exceptional precision during your blends. With a strong stainless steel blending blade, the Waring WSB35K effortlessly purees, blends, whips or emulsifies all kinds of food in seconds, and its 178mm shaft length means you can prepare up to 11. 4 litres of ingredients at a time - impressive for a stick blender this size. It's comfortable to grip too, with a lightweight design that ensures you can blend for longer without aches or discomfort. Afterwards, it's as easy to clean as it is to use.

See full description
Specifications for Light Duty Quik-Stick Stick Blender WSB35K
  • Product Type
    Stick Blender
  • Blade Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome