Stick Blender Dynamic Dynamix MX050

Stick Blender Dynamic Dynamix MX050

Order Code: ZT5537504S

£229.99 Inc VAT (20%)


Description

The Dynamic Dynamix DMX 160 stick blender might be small but it delivers big results. It's a highly effective compact appliance with the power to blend or emulsify up to four litres of ingredients in no time - ensuring you can always keep up with customer demand. Whether you're blending soup salsas or sauces the DMX 160 combines a variable speed control with a handy detachable blending shaft that's as easy to clean as it is to use. Lightweight and easily portable you'll be able to use the blender for longer with no aches or discomfort - everything you need to get the results you're looking for. Product features Capacity 4Ltr Dimensions 111(H) x 70(Ø)mm Dimensions - Shaft Length 160mm Material Polycarbonate Aluminium Stainless Steel Finish - blade Titanium Coated Finish - handle Polycarbonate Power Type 0.22kW 0.9A Speed 0 to 13000 rpm Supplier Model Number MX050 Voltage 220-240V Weight 1.4kg Colour Orange Warranty 1 Year 220W motor makes light-work of thick ingredients Detachable shaft saves time when it comes to cleaning Ultra-strong titanium-coated blade is incredibly tough and reliable Supplied with a 2 blade as standard Variable speed up to 13000rpm for all types of blend textures Capable of blending up to four litres with minimal effort Lightweight design is easy to hold without any aches or discomfort

See full description
Specifications for Stick Blender Dynamic Dynamix MX050
  • Material
    Polycarbonate
  • Capacity
    4L
  • Shaft Length
    160mm
  • Colour
    Orange
  • Product Type
    Stick Blender
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome