Stick Blender Dynamic Senior PMX98

Stick Blender Dynamic Senior PMX98

Order Code: ZT5537422S

£639.99 Inc VAT (20%)


Description

The Dynamic Senior Stick Blender PMX 98 is ideal for saving precious time in the professional kitchen. With a powerful 300W motor and a robust durable 12 blending shaft the Dynamic Senior Stick Blender can easily blend up to 40 litres of sauce soup batter mayonnaise and many others. The PMX98 is also able to emulsify meaning effective use in care homes hospitals and other similar institutions where food consistency is critical. Product features Capacity 20-40 Ltr Dimensions 600(H) x 97(Ø)mm Dimensions - Shaft Length 300mm Material Polycarbonate Aluminium Stainless Steel Finish - blade Titanium Coated Finish - handle Polycarbonate Power Type 0.35kW 1.5A Speed 9000 rpm Supplier Model Number MX007 Voltage 220-240V Weight 2.4kg Colour Orange Warranty 1 Year Titanium blade Easy to dismantle and replace blade Mixing capacity of blender up to 40 litres

See full description
Specifications for Stick Blender Dynamic Senior PMX98
  • Capacity
    20-40L
  • Voltage
    220-240V
  • Colour
    Orange
  • Material
    Polycarbonate
  • Product Type
    Stick Blender
  • Motor Power
    300W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome