Torq 2 Bar Blender TBB145K with Extra Jug

Order Code: ZT4880019S

£699.99 Inc VAT (20%)


Description

A superb quality bar blender, the TBB145K Waring Torq 2. 0 features a high performance 2HP dual speed motor which is able to quickly crush ice and make three perfect 16oz margaritas in just 8 seconds. The whole blender is constructed from robust, long-lasting materials throughout. For example, the jug coupling system uses a strong stainless steel clutch for maximum durability and the jug itself is made from highly resistant BPA free co polyester. The Torq blender also doubles as a kitchen blender and can be used to save time in the preparation of sauces, salsas, dressings and many other dishes. This model has robust and satisfying switch controls for maximum precision during the blending process. This is supplied with additional Waring 1. 4 litre co polyester jug (AG648), helping you to improve output and further boost your production.

See full description
Specifications for Torq 2 Bar Blender TBB145K with Extra Jug
  • Product Type
    Bar Blender
  • Motor Power
    2HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome