Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
6 Slot Toast Rack - Stainless Steel, Removable Base
By Olympia
Order Code:
ZT4876930S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/6-slot-toast-rack-stainless-steel-removable-base/p/ZT4876930S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
Stainless steel rack with removable base for easy cleaning.
Tags:
#BulkDiscount
Specifications
Specifications for 6 Slot Toast Rack - Stainless Steel, Removable Base
Material
Stainless Steel
Number of Slots
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome