0
1

Catering Foil Cutter Box 450mmx75m 23C05

Order Code: ZT1543762S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Keeping items fresh, this foil is perfect for the preservation of food when in the fridge, delaying the cultivation of germs to extend lifespan. The foil comes in a large size that makes it perfect for catering usage, giving you a roll that will last a long time. Aluminium Foil, in compliance with Regulation 1935/2004/EC on materials and articles intended to come into contact with food.
Foil perfect for your catering needs
Aluminium construction
Helps keep food fresh when refrigerated
Roll for easy access to foil
Catering sized pack
Core Size: 459x26x2mm
Micron: 9-11 micron
Dimensions: 445-455mmx75m

See full description
Specifications for Catering Foil Cutter Box 450mmx75m 23C05
  • MFR Part No.
    AU23056
  • Weight
    1.0301kg
  • Depth
    472mm
  • Width
    450mm
  • Material
    Aluminium
  • Product Type
    Catering Foil Cutter Box
  • Length
    75m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome