0
1
2
3
4
5

Coffee Point 2 Drawer Organiser Storage Box for Pod Teabags, Grey

Order Code: ZT2659411S

£43.99 Inc VAT (20%)


Description

COFFEE POINT is the innovative product series for the flexible and application-oriented provision of hospitality and catering requirements for teams and small groups. The series is used in office kitchens as well as in mobile coffee bars and catering assistants and furthermore in communication islands, lounge areas and network areas as well as in meeting zones. The space-saving storage box COFFEE POINT BOX S is ideally suited as a base for smaller coffee machines. The catering box is supplied with the drawer insert COFFEE POINT CADDY, in which coffee capsules, tea bags, sugar sticks, milk capsules and much more can be stored in a clearly arranged manner. Can be extended with the COFFEE POINT TRAY serving tray. Durable is one of the leading German brand companies in the field of office organisation and presentation equipment. - Durable is one of the leading German brand companies in the field of office organisation and presentation equipment. - Environmentally friendly in accordance with ISO 14021: 100 % recyclable • The stylish coffee point drawer unit is perfect for any workplace or home kitchen for neatly storing coffee capsules, tea bags, sugar sticks, milk capsules and much more
• The drawer unit holds a large amount of coffee pods and capsules, tea bags, sugar sachets, etc.
• The tray is not only food save but is also dishwasher safe making it quick and easy to clean after use
• The serving tray is made of high-quality plastics so that it is built to last the busy workplace and home environment

See full description
Specifications for Coffee Point 2 Drawer Organiser Storage Box for Pod Teabags, Grey
  • Colour
    Grey
  • Product Type
    Drawer Organiser
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome