Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
Compostable Bagasse 12oz Bowl x 100
By Blueleaf
Order Code:
ZT2530521S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.24
7%
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/compostable-bagasse-12oz-bowl-x-100/p/ZT2530521S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
Compostable Bagasse 12oz Bowl x 100
Tags:
#BulkDiscount
Specifications
Specifications for Compostable Bagasse 12oz Bowl x 100
Pack Quantity
100
Capacity
12oz
Material
Bagasse
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome