Defrosting Grill White 8L

Order Code: ZT4858030S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Defrosting meats can be a lengthy and unhygienic process; bacteria can stay on containers for a long period of time and cross contamination is common with raw meats. Araven's defrosting grill fits their 8Ltr food storage boxes (code: J219) and help to complete the perfect defrosting and storing set. Being constructed from an easy-to-clean and durable white plastic material, the perforated tray is easy to decontaminate and is sure to last. The grill allows meat to defrost from both above and below, due to the perforated design which speeds up defrosting time; also allowing any meat drippings to be collected in the storage containers.

See full description
Specifications for Defrosting Grill White 8L
  • Capacity
    8L
  • Product Type
    Defrosting Grill
  • Material
    Plastic
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome