Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
Element Squared Dish 105 x 105mm
By APS
Order Code:
ZT4866709S
£6.99
Inc VAT (20%)
£7.59
7.5% off
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 - 19
£6.29
10%
20 +
£5.94
15%
1
Add to basket
Get it in
20-30
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/element-squared-dish-105-x-105mm/p/ZT4866709S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
Concrete-effect melamine pieces, for super-stylish buffet or table top display.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Element Squared Dish 105 x 105mm
Product Type
Dish
Material
Melamine
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome