EpicTread Fibreglass Rectangular Non-Slip Tray Black 350mm

Order Code: ZT4859946S

£16.99 Inc VAT (20%)


Description

Avoid dangerous and costly spills during service with this black Cambro EpicTread non-slip canteen tray. Measuring W350xD270mm, this rectangular tray provides customers with a large surface area, reducing the amount of trips to and from the service point. Whilst the high quality non-slip surface keeps crockery and glassware firmly in place, ensuring optimal stability when carrying. The fibreglass construction makes this tray lighter than plastic alternatives, allowing your waiting staff to comfortably carry more food and drink for a faster service. The non-slip surface and lightweight build means this tray is ideal for use in high-volume, self-serve dining environments. This fibreglass material also makes the Cambro tray remarkably robust, guaranteeing a long life in any high-traffic restaurant, bar, or pub. This tray is dishwasher safe up to three times a day, enabling rapid cleaning during busy services.

See full description
Specifications for EpicTread Fibreglass Rectangular Non-Slip Tray Black 350mm
  • Colour
    Black
  • Material
    Fibreglass
  • Type
    Non-Slip Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome