Epp Insulated Front Loading Food Pan Carrier 155L

Order Code: ZT4859837S

£322.39 Inc VAT (20%)


Description

With Cambro's GoBox 4060 front loader you can transport 60 x 40 cm pans, sheet pans, and trays with ease. Made from BPA-free expanded polypropylene with excellent insulation, this lightweight carrier keeps food at safe temperatures for over four hours. Plus, with its condensation barrier, the GoBox remains drip-resistant, preventing moisture affecting food during transit. Built-in handles on all four sides of the GoBox 4060 make for comfortable carrying. The carrier also boasts durable hinges and latches that allow the door to open 270-degrees for easy serving access. Additionally, the built-in label area provides a convenient place for storing menu tags, helping you to streamline your food delivery operations. With a resistance to oil, grease, and most chemicals, the Cambro GoBox is easy to clean and maintain, whether you choose to wipe it down with a damp cloth or run it through a commercial dishwasher. The Cam GoBox is available in a range of sizes and configurations, making it suitable for everything from small caterers to large-scale food deliveries.

See full description