Float Square Dipping Bowl Black 55mm

Order Code: ZT4864413S

£4.69 Inc VAT (20%)
£5.4914.5% off
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Elegant melamine pieces with a distinctive base which gives the impression of floating at the edge of the table. Clear edges and smooth surfaces are combined with durability to achieve a timeless and classic appearance.

Specifications for Float Square Dipping Bowl Black 55mm
  • Product Type
    Dipping Bowl
  • Colour
    Black
  • Material
    Melamine
  • Shape
    Square
  • Height
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome