Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
Folio Bryce Small Tong 178mm (Box 1) (Direct)
By Steelite
Order Code:
ZT4879844S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.36
7%
1
Add to basket
Get it in
20-30
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/folio-bryce-small-tong-178mm-box-1-direct/p/ZT4879844S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
With a modern look, the Bryce serving items are easy to care for and beautifully elegant.
Tags:
#BulkDiscount
Specifications
Specifications for Folio Bryce Small Tong 178mm (Box 1) (Direct)
Length
178mm
Product Type
Small Tong
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome