Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
Glass Tall Tumbler 12oz (Pack 6)
By Valuex
Order Code:
ZT1533245S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/glass-tall-tumbler-12oz-pack-6/p/ZT1533245S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
ValueX Glass Tall Tumbler 12oz (Pack 6) Drinking Glass. Elegant contempory 33cl tall tumbler.
.
Specifications
Specifications for Glass Tall Tumbler 12oz (Pack 6)
Colour
Transparent
Material
Plastic
Dishwasher Safe
Yes
Form
Drinking Glass
Capacity
330ml
Type
Cups & Glasses
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome