Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
Kristallon Polycarbonate Display Plate Clear 345 ( ) mm
By Olympia
Order Code:
ZT4862852S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/kristallon-polycarbonate-display-plate-clear-345-mm/p/ZT4862852S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
345 (Ø) x 16 (H) mm
Specifications
Specifications for Kristallon Polycarbonate Display Plate Clear 345 ( ) mm
Height
16mm
Diameter
345mm
Colour
Transparent
Material
Polycarbonate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome