Mykonos Laminate Canteen Tray Birch 430mm

Order Code: ZT4860686S

£23.99 Inc VAT (20%)


Description

Ensure optimal safety when staff and customers are carrying food or drink, thanks to the 330 (W) x 430 (D) mm birch Cambro Mykonos laminate canteen tray. Produced with a clear non-slip coating, the tray stops crockery and glassware from sliding whilst carrying, helping to prevent spills and accidents during busy services. Made from premium laminate, the tray is also dishwasher safe, making cleaning a quick and simple task. The laminate construction also makes the tray heat resistant between -10°C and 100°C, meaning you can safely carry both hot and cold tableware. Completed with a birch colourway, the tray is also incredibly pleasing to the eye, adding a subtle style to your canteen, cafeteria or fast food restaurant.

See full description
Specifications for Mykonos Laminate Canteen Tray Birch 430mm
  • Material
    Laminate
  • Colour
    Birch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome