Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
Slate Round Pizza Board 330mm
By Olympia
Order Code:
ZT4865542S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/slate-round-pizza-board-330mm/p/ZT4865542S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
Made from quality strong slate. Great for any display but ideal for pizza.
Tags:
#BulkDiscount
Specifications
Specifications for Slate Round Pizza Board 330mm
Shape
Round
Diameter
330mm
Material
Slate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome