Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
Sugar Pourer with 4mm Multi Holes
By Olympia
Order Code:
ZT4852249S
Copy
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 +
£6.29
10%
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/sugar-pourer-with-4mm-multi-holes/p/ZT4852249S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
Glass containers with 18/10 stainless steel lids. 140 (H) x 70Ømm.
Tags:
#BulkDiscount
Specifications
Specifications for Sugar Pourer with 4mm Multi Holes
Hole Diameter
4mm