Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Catering Supplies & Appliances - Various
Sugar Pourer with Side Hole and Flap
By Olympia
Order Code:
ZT4852069S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/catering-supplies-and-appliances-various/sugar-pourer-with-side-hole-and-flap/p/ZT4852069S
Add to quotation
View all Catering Supplies & Appliances - Various
Description
Glass containers with 18/10 stainless steel lids. 140 (H) x 70 diameter mm.
Tags:
#BulkDiscount
Specifications
Specifications for Sugar Pourer with Side Hole and Flap
Height
140mm
Diameter
70mm
Material
Glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome