Ensure your food arrives safely to its destination with the top-loading GoBag from Cambro. With high-density insulation, this large delivery bag can maintain food safe temperatures from kitchen to customer, even in challenging delivery conditions. Its thick, heavy-duty, 600-denier polyester exterior includes sewn-in straps and a large ticket pouch. This breathable material also provides superior moisture control, while the vinyl interior delivers excellent temperature retention to keep food at hot temperatures for longer. Thanks to sturdy straps and an ergonomic design, this GoBag large delivery bag is comfortable to carry even when fully loaded. It also has an extra-long hook and loop fastener, which helps keep food safe and secure on the go. For maintenance and cleaning, this Cambro delivery bag is stain resistant and can be easily cleaned using a damp cloth or run through a washing machine cycle.